1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
79267944
3" Blade Length, 2-1/2" Base Length Spring Steel Square 0.0006" (Parallel) & 0.0011" (Square) Accuracy
MI ITEM #
06753225
MFR #
79267944
List Price
$27.10
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Swiss Precision Instrument Inc 79267944
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
79267944
3" Blade Length, 2-1/2" Base Length Spring Steel Square 0.0006" (Parallel) & 0.0011" (Square) Accuracy
MI ITEM #
06753225
MFR #
79267944
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$27.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
13-625-9 3" SPI WORKSHOP SQUARES
Specifications
Blade Length
3 in
Accuracy
0.0011 in
Material
Spring Steel
PSC Code
5210
Base Length
2-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data