1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
74348459
12 Inch Long Blade, 180° Max Measurement, Bevel Protractor
Mi Item #
06753229
MFR #
74348459
Price
$163.20
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 74348459
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
74348459
12 Inch Long Blade, 180° Max Measurement, Bevel Protractor
Mi Item #
06753229
MFR #
74348459
Mfr description
13-636-6 4R SPI CAST HEAD BEVEL PROTR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$163
.20
/each
Add to Cart
Specifications
Dimensions
Blade Length
12 in
Details
Blade Graduation Style
4R
Dial Range
0-180
Maximum Measurement
180 °
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items