Motion
71436141
0.0001 Squareness Per Inch, 1-2-3 Block Setup Block 5/16 - 18 Inch Tapped Hole Size, Sold as Matched Pair
Mi Item #06753233
MFR #71436141
Price$107.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0001 Squareness Per Inch, 1-2-3 Block Setup Block 5/16 - 18 Inch Tapped Hole Size, Sold as Matched Pair
Mi Item #06753233
MFR #71436141

Mfr description
13-669-7 SET IN CASE SPI UNIVERSAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.63/each

Specifications

Dimensions

  • Overall Height
    3 in
  • Overall Length
    2 in
  • Overall Width
    1 in
  • Squareness Per Inch
    0.0001 in
  • Tapped Hole Size
    5/16-18 in

Details

  • Sold As
    Matched Pair
  • Type
    1-2-3 Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)