1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
91097410
2 Spindle, 4 & 7" Spindle Length, Surface Gage 2-1/4" Long x 1-5/8" Wide Base, 7/8" Overall Height
Mi Item #
06753234
MFR #
91097410
Price
$71.61
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Holders
Swiss Precision Instrument Inc 91097410
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
91097410
2 Spindle, 4 & 7" Spindle Length, Surface Gage 2-1/4" Long x 1-5/8" Wide Base, 7/8" Overall Height
Mi Item #
06753234
MFR #
91097410
Mfr description
13-674-7 WITH 4 & 7" SPINDLES SPI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$71
.61
/each
Add to Cart
Specifications
Dimensions
Base Length
2-1/4 in
Base Width
1-5/8 in
Overall Height
7/8 in
Spindle Length
4 in; 7 in
Details
Number Of Spindles
2
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items