1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
91098640
6 Inch Long Blade, 360° Max Measurement, Bevel Protractor Accuracy up to 5 Min, 1° Dial Graduation
Mi Item #
06753238
MFR #
91098640
Price
$264.60
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 91098640
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
91098640
6 Inch Long Blade, 360° Max Measurement, Bevel Protractor Accuracy up to 5 Min, 1° Dial Graduation
Mi Item #
06753238
MFR #
91098640
Mfr description
13-684-6 DIAL READING SPI BEVEL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$264
.60
/each
Add to Cart
Specifications
Dimensions
Blade Length
6 in
Details
Accuracy
5 min
Dial Graduation
5 min
Dial Range
0-90-0
Maximum Measurement
360 °
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items