Motion
60568169
Cast Iron (Base), Rectangular Base, Comparator Gage Stand - 8" High, 5-1/2" Base Length x 4-11/32" Base Width x 2" Base Height, Includes Holder
MI ITEM #06753240
MFR #60568169
Price$119.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron (Base), Rectangular Base, Comparator Gage Stand - 8" High, 5-1/2" Base Length x 4-11/32" Base Width x 2" Base Height, Includes Holder
MI ITEM #06753240
MFR #60568169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$119.08/each

Specifications

Dimensions

  • Base Height
    2 in
  • Base Length
    5-1/2 in
  • Base Width
    4-11/32 in
  • Overall Height
    8 in
  • Post Height
    8 in

Details

  • Anvil
    Not Included
  • Base Shape
    Rectangular
  • Dial Indicator
    No
  • Fine Adjustment
    Yes
  • Holder Included
    Yes
  • Material
    Cast Iron (Base)
  • Type
    Comparator Gage Stand

Overview

Mfr description
13-696-0 5-1/2" X 4 1/4" GROUND SPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought