Motion
60568185
Cast Iron (Base), Rectangular Base, Comparator Gage Stand - 8" High, 6" Base Length x 3-7/8" Base Width x 2" Base Height, Includes Holder
Mi Item #06753242
MFR #60568185
Price$385.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron (Base), Rectangular Base, Comparator Gage Stand - 8" High, 6" Base Length x 3-7/8" Base Width x 2" Base Height, Includes Holder
Mi Item #06753242
MFR #60568185

Mfr description
13-698-6 WITH ROUND ANVIL SPI STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$385.32/each

Specifications

Dimensions

  • Anvil Diameter
    2-5/16 in
  • Base Height
    2 in
  • Base Length
    6 in
  • Base Width
    3-7/8 in
  • Overall Height
    8 in
  • Post Height
    8 in

Details

  • Anvil
    Included
  • Base Shape
    Rectangular
  • Dial Indicator
    No
  • Fine Adjustment
    Yes
  • Holder Included
    Yes
  • Material
    Cast Iron (Base)
  • Type
    Comparator Gage Stand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)