1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
62393673
3 Inch Leg, Spring Joint, Steel, Powder Coated, Divider;3 Inch Max Measurement, with Quick Nut Adjustment
Mi Item #
06753254
MFR #
62393673
Price
$30.12
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Calipers
Divider Calipers
Swiss Precision Instrument Inc 62393673
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
62393673
3 Inch Leg, Spring Joint, Steel, Powder Coated, Divider;3 Inch Max Measurement, with Quick Nut Adjustment
Mi Item #
06753254
MFR #
62393673
Mfr description
13-712-5 3" SPI SRING DIV W/QCK NUT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$30
.12
/each
Add to Cart
Specifications
Dimensions
Leg Size
3 in
Details
Finish Coating
Powder Coat
Joint Type
Spring
Material
Steel
Maximum Measurement
3 in
Type
Divider
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items