1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
00773051
0.001" Graduation, 0-100 Dial Reading, Indicator & Base Kit - 6" Base Length x 6" Base Width x 2" Base Height, 2" Dial Diam
MI ITEM #
06753260
MFR #
00773051
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Dial Indicators
Swiss Precision Instrument Inc 00773051
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
00773051
0.001" Graduation, 0-100 Dial Reading, Indicator & Base Kit - 6" Base Length x 6" Base Width x 2" Base Height, 2" Dial Diam
MI ITEM #
06753260
MFR #
00773051
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Base Height
2 in
Base Length
6 in
Base Width
6 in
Dial Diameter
2 in
Dial Reading
0-100
Details
Dial Graduation
0.001000 in
Includes
Comparator Stand, Indicator
Overview
Mfr description
13-721-6 1.00 WHITE W/STAND SPI DIAL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought