Motion
01889997
#4-48, 1/2" Diam, Steel Roller Contact Point;1/2" Contact Point Length, Use with Dial Indicators
MI ITEM #06753279
MFR #01889997
Price$181.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48, 1/2" Diam, Steel Roller Contact Point;1/2" Contact Point Length, Use with Dial Indicators
MI ITEM #06753279
MFR #01889997

Mfr description
13-774-5 1/2"ROLLER BEARING CONTACT PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.77/each

Specifications

Dimensions

  • Contact Point Length
    1/2 in
  • Diameter
    1/2 in
  • Thread Size
    #4-48

Details

  • Ball Material
    Steel
  • For Use With
    Dial Indicators
  • Style
    Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)