Motion
59624718
12" Long, 1/100, 1/64, 1/50, 1/32" Graduation, Rigid Steel Rule 16R Graduation Style, 1" Wide, Silver, Satin Chrome Finish
Mi Item #06753339
MFR #59624718
Price$13.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long, 1/100, 1/64, 1/50, 1/32" Graduation, Rigid Steel Rule 16R Graduation Style, 1" Wide, Silver, Satin Chrome Finish
Mi Item #06753339
MFR #59624718

Mfr description
13-848-7 16R SATIN CHROME FIN 12" RIGID
  • Rigid rules are designed to record or transfer measurements of a flat surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.23/each

Specifications

Dimensions

  • Graduation
    1/100 in, 1/64 in, 1/50 in, 1/32 in
  • Length
    12 in
  • Width
    1 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Flexible Or Rigid
    Rigid
  • Graduation Style
    16R
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)