Motion
59624759
18" Long, 1/100, 1/64, 1/32, 1/10" Graduation, Rigid Steel Rule 5R Graduation Style, 1-1/8" Wide, Silver, Satin Chrome Finish
MI ITEM #06753341
MFR #59624759
List Price$39.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Long, 1/100, 1/64, 1/32, 1/10" Graduation, Rigid Steel Rule 5R Graduation Style, 1-1/8" Wide, Silver, Satin Chrome Finish
MI ITEM #06753341
MFR #59624759

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.35/each for your price

Overview

Mfr description
13-852-9 5R SATIN CHROME FINISH 18"
  • Rigid rules are designed to record or transfer measurements of a flat surface.

Specifications

  • Graduation Style
    5R
  • Graduation
    1/100 in, 1/64 in, 1/32 in, 1/10 in
  • Magnetic
    No
  • Flexible Or Rigid
    Rigid
  • Includes Hook
    No
  • Material
    Steel
  • Color
    Silver
  • Length
    18 in
  • Width
    1-1/8 in
  • Reading Orientation
    Left to Right
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought