Motion
59624767
18" Long, 1/100, 1/64, 1/50, 1/32" Graduation, Rigid Steel Rule 16R Graduation Style, 1-1/8" Wide, Silver, Satin Chrome Finish
Mi Item #06753342
MFR #59624767
Price$25.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Long, 1/100, 1/64, 1/50, 1/32" Graduation, Rigid Steel Rule 16R Graduation Style, 1-1/8" Wide, Silver, Satin Chrome Finish
Mi Item #06753342
MFR #59624767

Mfr description
13-853-7 16R SATIN CHROME FIN 18" RIGID
  • Rigid rules are designed to record or transfer measurements of a flat surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.75/each

Specifications

Dimensions

  • Graduation
    1/100 in, 1/64 in, 1/50 in, 1/32 in
  • Length
    18 in
  • Width
    1-1/8 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Flexible Or Rigid
    Rigid
  • Graduation Style
    16R
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)