Motion
69746014
12" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Flexible Steel Rule 4R Graduation Style, 1/2" Wide, Silver, Satin Chrome Finish
MI ITEM #06753347
MFR #69746014
List Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Flexible Steel Rule 4R Graduation Style, 1/2" Wide, Silver, Satin Chrome Finish
MI ITEM #06753347
MFR #69746014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.05/each for your price

Overview

Mfr description
13-866-9 4R SATIN CHROME FINISH 12"
  • Flexible rules are designed to measure curves or round surfaces. Thinner rules are typically more flexible.

Specifications

  • Graduation Style
    4R
  • Graduation
    1/64 in, 1/32 in, 1/16 in, 1/8 in
  • Magnetic
    No
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    No
  • Material
    Steel
  • Color
    Silver
  • Length
    12 in
  • Width
    1/2 in
  • Reading Orientation
    Left to Right
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text