Motion
59624957
6" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Flexible Stainless Steel Rule 4R Graduation Style, 1/2" Wide, Silver, Polished Finish
MI ITEM #06753355
MFR #59624957
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Flexible Stainless Steel Rule 4R Graduation Style, 1/2" Wide, Silver, Polished Finish
MI ITEM #06753355
MFR #59624957

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.85/each

Specifications

Dimensions

  • Graduation
    1/64 in, 1/32 in, 1/16 in, 1/8 in
  • Length
    6 in
  • Width
    1/2 in

Details

  • Color
    Silver
  • Finish Coating
    Polished
  • Flexible Or Rigid
    Flexible
  • Graduation Style
    4R
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Stainless Steel
  • Reading Orientation
    Left to Right

Overview

Mfr description
13-881-8 4R STAINLESS STEEL 6" FLEXIBLE
  • Flexible rules are designed to measure curves or round surfaces.
  • Thinner rules are typically more flexible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought