Motion
59624973
6" Long, 1/100, 1/64, 1/50, 1/32" Graduation, Flexible Stainless Steel Rule 16R Graduation Style, 1/2" Wide, Silver, Polished Finish
MI ITEM #06753357
MFR #59624973
List Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long, 1/100, 1/64, 1/50, 1/32" Graduation, Flexible Stainless Steel Rule 16R Graduation Style, 1/2" Wide, Silver, Polished Finish
MI ITEM #06753357
MFR #59624973

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.00/each for your price

Overview

Mfr description
13-883-4 16R STAINLESS STEEL 6"
  • Flexible rules are designed to measure curves or round surfaces.
  • Thinner rules are typically more flexible.

Specifications

  • Graduation Style
    16R
  • Graduation
    1/100 in, 1/64 in, 1/50 in, 1/32 in
  • Magnetic
    No
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    No
  • Material
    Stainless Steel
  • Color
    Silver
  • Length
    6 in
  • Width
    1/2 in
  • Reading Orientation
    Left to Right
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text