Motion
78988169
12" Long, 1/64, 1/50, 1/32, 1/10" Graduation, Rigid Steel Rule 3R Graduation Style, 1" Wide, Black, Black Chrome Finish
MI ITEM #06753361
MFR #78988169
Price$26.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long, 1/64, 1/50, 1/32, 1/10" Graduation, Rigid Steel Rule 3R Graduation Style, 1" Wide, Black, Black Chrome Finish
MI ITEM #06753361
MFR #78988169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.83/each

Specifications

Dimensions

  • Graduation
    1/64 in, 1/50 in, 1/32 in, 1/10 in
  • Length
    12 in
  • Width
    1 in

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Flexible Or Rigid
    Rigid
  • Graduation Style
    3R
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right

Overview

Mfr description
13-895-8 3R 12"RIGID EZ-VIEW RULE
  • Rigid rules are designed to record or transfer measurements of a flat surface.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought