Motion
78988219
18" Long, 1/64, 1/50, 1/32, 1/10" Graduation, Rigid Steel Rule 3R Graduation Style, 1-1/8" Wide, Black, Black Chrome Finish
MI ITEM #06753365
MFR #78988219
Price$42.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Long, 1/64, 1/50, 1/32, 1/10" Graduation, Rigid Steel Rule 3R Graduation Style, 1-1/8" Wide, Black, Black Chrome Finish
MI ITEM #06753365
MFR #78988219

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.68/each

Specifications

Dimensions

  • Graduation
    1/64 in, 1/50 in, 1/32 in, 1/10 in
  • Length
    18 in
  • Width
    1-1/8 in

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Flexible Or Rigid
    Rigid
  • Graduation Style
    3R
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right

Overview

Mfr description
13-900-6 3R 18" RIGID EZ-VIEW RULE
  • Rigid rules are designed to record or transfer measurements of a flat surface.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought