Motion
78988250
18" Long, 1/64, 1/32" and 0.5, 1mm Graduation, Rigid Steel Rule English/Metric Graduation Style, 1-1/8" Wide, Black, Black Chrome Finish
MI ITEM #06753368
MFR #78988250
Price$24.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Long, 1/64, 1/32" and 0.5, 1mm Graduation, Rigid Steel Rule English/Metric Graduation Style, 1-1/8" Wide, Black, Black Chrome Finish
MI ITEM #06753368
MFR #78988250

Mfr description
13-904-8 ENGLISH METRIC 18" RIGID
  • Rigid rules are designed to record or transfer measurements of a flat surface.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.93/each

Specifications

Dimensions

  • Graduation
    1/64 in, 1/32 in
  • Length
    18 in
  • Width
    1-1/8 in

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Flexible Or Rigid
    Rigid
  • Graduation Style
    English/Metric
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)