Motion
78988268
24" Long, 1/64, 1/50, 1/32, 1/10" Graduation, Rigid Steel Rule 3R Graduation Style, 1-1/8" Wide, Black, Black Chrome Finish
MI ITEM #06753369
MFR #78988268
List Price$66.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" Long, 1/64, 1/50, 1/32, 1/10" Graduation, Rigid Steel Rule 3R Graduation Style, 1-1/8" Wide, Black, Black Chrome Finish
MI ITEM #06753369
MFR #78988268

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$66.65/each for your price

Overview

Mfr description
13-905-5 3R 24" RIGID EZ-VIEW RULE
  • Rigid rules are designed to record or transfer measurements of a flat surface.

Specifications

  • Graduation Style
    3R
  • Graduation
    1/64 in, 1/50 in, 1/32 in, 1/10 in
  • Magnetic
    No
  • Flexible Or Rigid
    Rigid
  • Includes Hook
    No
  • Material
    Steel
  • Color
    Black
  • Length
    24 in
  • Width
    1-1/8 in
  • Reading Orientation
    Left to Right
  • Finish Coating
    Black Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text