Motion
78988284
24" Long, 1/100, 1/64, 1/32, 1/10" Graduation, Rigid Steel Rule 5R Graduation Style, 1-1/8" Wide, Black, Black Chrome Finish
Mi Item #06753371
MFR #78988284
Price$63.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" Long, 1/100, 1/64, 1/32, 1/10" Graduation, Rigid Steel Rule 5R Graduation Style, 1-1/8" Wide, Black, Black Chrome Finish
Mi Item #06753371
MFR #78988284

Mfr description
13-907-1 5R 24" RIGID EZ-VIEW RULE
  • Rigid rules are designed to record or transfer measurements of a flat surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.08/each

Specifications

Dimensions

  • Graduation
    1/100 in, 1/64 in, 1/32 in, 1/10 in
  • Length
    24 in
  • Width
    1-1/8 in

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Flexible Or Rigid
    Rigid
  • Graduation Style
    5R
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)