Motion
78988805
6" Long, 1/64, 1/32" and 0.5, 1mm Graduation, Flexible Steel Rule English/Metric Graduation Style, 1/2" Wide, Black, Black Chrome Finish
Mi Item #06753375
MFR #78988805
Price$11.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long, 1/64, 1/32" and 0.5, 1mm Graduation, Flexible Steel Rule English/Metric Graduation Style, 1/2" Wide, Black, Black Chrome Finish
Mi Item #06753375
MFR #78988805

Mfr description
13-914-7 ENGLISH METRIC 6" FLEX EZ-VIEW
  • Flexible rules are designed to measure curves or round surfaces. Thinner rules are typically more flexible.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.18/each

Specifications

Dimensions

  • Graduation
    1/64 in, 1/32 in
  • Length
    6 in
  • Width
    1/2 in

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Flexible Or Rigid
    Flexible
  • Graduation Style
    English/Metric
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)