Motion
78988813
12" Long, 1/64, 1/50, 1/32, 1/10" Graduation, Flexible Steel Rule 3R Graduation Style, 1/2" Wide, Black, Black Chrome Finish
Mi Item #06753376
MFR #78988813
Price$21.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long, 1/64, 1/50, 1/32, 1/10" Graduation, Flexible Steel Rule 3R Graduation Style, 1/2" Wide, Black, Black Chrome Finish
Mi Item #06753376
MFR #78988813

Mfr description
13-915-4 3R 12" FLEX EZ-VIEW RULE
  • Flexible rules are designed to measure curves or round surfaces. Thinner rules are typically more flexible.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.95/each

Specifications

Dimensions

  • Graduation
    1/64 in, 1/50 in, 1/32 in, 1/10 in
  • Length
    12 in
  • Width
    1/2 in

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Flexible Or Rigid
    Flexible
  • Graduation Style
    3R
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)