Specifications
Dimensions
- Graduation1/64 in, 1/50 in, 1/32 in, 1/10 in
- Length18 in
- Width3/4 in
Details
- ColorBlack
- Finish CoatingBlack Chrome
- Flexible Or RigidFlexible
- Graduation Style3R
- Includes HookNo
- MagneticNo
- MaterialSteel
- Reading OrientationLeft to Right