Motion
69745743
6" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Tool Steel Rule 4R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
Mi Item #06753389
MFR #69745743
Price$27.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Tool Steel Rule 4R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
Mi Item #06753389
MFR #69745743

Mfr description
13-932-9 6" 4R GRAD SATIN FIN SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.40/each

Specifications

Dimensions

  • Graduation
    1/64 in, 1/32 in, 1/16 in, 1/8 in
  • Length
    6 in
  • Width
    3/4 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Graduation Style
    4R
  • Includes Hook
    Yes
  • Magnetic
    No
  • Material
    Tool Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)