Motion
69745750
6" Long, 1/100, 1/64, 1/50, 1/32" Graduation, Tool Steel Rule 16R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #06753390
MFR #69745750
Price$27.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long, 1/100, 1/64, 1/50, 1/32" Graduation, Tool Steel Rule 16R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #06753390
MFR #69745750

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.40/each

Specifications

Dimensions

  • Graduation
    1/100 in, 1/64 in, 1/50 in, 1/32 in
  • Length
    6 in
  • Width
    3/4 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Graduation Style
    16R
  • Includes Hook
    Yes
  • Magnetic
    No
  • Material
    Tool Steel
  • Reading Orientation
    Left to Right

Overview

Mfr description
13-933-7 6" 16R GRAD SATIN FIN SPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought