1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
69745768
6" Long, 1/64, 1/32" and 0.5, 1mm Graduation, Tool Steel Rule English/Metric Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #
06753391
MFR #
69745768
Price
$26.35
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Rules
Swiss Precision Instrument Inc 69745768
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
69745768
6" Long, 1/64, 1/32" and 0.5, 1mm Graduation, Tool Steel Rule English/Metric Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #
06753391
MFR #
69745768
Mfr description
13-934-5 6" E-M GRAD SATIN FIN SPI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$26
.35
/each
Add to Cart
Specifications
Dimensions
Graduation
1/64 in, 1/32 in
Length
6 in
Width
3/4 in
Details
Color
Silver
Finish Coating
Satin Chrome
Graduation Style
English/Metric
Includes Hook
Yes
Magnetic
No
Material
Tool Steel
Reading Orientation
Left to Right
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items