Motion
69745784
12" Long, 1/100, 1/64, 1/50, 1/32" Graduation, Tool Steel Rule 16R Graduation Style, 1" Wide, Silver, Satin Chrome Finish
MI ITEM #06753393
MFR #69745784
Price$28.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long, 1/100, 1/64, 1/50, 1/32" Graduation, Tool Steel Rule 16R Graduation Style, 1" Wide, Silver, Satin Chrome Finish
MI ITEM #06753393
MFR #69745784

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.70/each

Specifications

Dimensions

  • Graduation
    1/100 in, 1/64 in, 1/50 in, 1/32 in
  • Length
    12 in
  • Width
    1 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Graduation Style
    16R
  • Includes Hook
    Yes
  • Magnetic
    No
  • Material
    Tool Steel
  • Reading Orientation
    Left to Right

Overview

Mfr description
13-936-0 12" 16R GRAD SATIN FIN SPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought