Motion
69745800
18" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Tool Steel Rule 4R Graduation Style, 1-1/8" Wide, Silver, Satin Chrome Finish
Mi Item #06753395
MFR #69745800
Price$63.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Tool Steel Rule 4R Graduation Style, 1-1/8" Wide, Silver, Satin Chrome Finish
Mi Item #06753395
MFR #69745800

Mfr description
13-938-6 18" 4R GRAD SATIN FIN SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.75/each

Specifications

Dimensions

  • Graduation
    1/64 in, 1/32 in, 1/16 in, 1/8 in
  • Length
    18 in
  • Width
    1-1/8 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Graduation Style
    4R
  • Includes Hook
    Yes
  • Magnetic
    No
  • Material
    Tool Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)