Motion
69745842
24" Long, 1/100, 1/64, 1/50, 1/32" Graduation, Tool Steel Rule 16R Graduation Style, 1-1/8" Wide, Silver, Satin Chrome Finish
Mi Item #06753398
MFR #69745842
Price$67.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" Long, 1/100, 1/64, 1/50, 1/32" Graduation, Tool Steel Rule 16R Graduation Style, 1-1/8" Wide, Silver, Satin Chrome Finish
Mi Item #06753398
MFR #69745842

Mfr description
13-942-8 24" 16R GRAD SATIN FIN SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.10/each

Specifications

Dimensions

  • Graduation
    1/100 in, 1/64 in, 1/50 in, 1/32 in
  • Length
    24 in
  • Width
    1-1/8 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Graduation Style
    16R
  • Includes Hook
    Yes
  • Magnetic
    No
  • Material
    Tool Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)