Motion
70398987
#36 Steel Wire and Sheet Metal Gage - Use with Nonferrous Metals
Mi Item #06753399
MFR #70398987
Price$58.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#36 Steel Wire and Sheet Metal Gage - Use with Nonferrous Metals
Mi Item #06753399
MFR #70398987

Mfr description
13-944-4 NON-FERROUS SPI AMERICAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.11/each

Specifications

Dimensions

  • Maximum Size Wire
    #0
  • Minimum Size Wire
    #36

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)