Motion
70398995
#36 Steel Wire and Sheet Metal Gage - Use with Uncoated Sheet and Plate Iron and Steel
Mi Item #06753400
MFR #70398995
Price$74.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#36 Steel Wire and Sheet Metal Gage - Use with Uncoated Sheet and Plate Iron and Steel
Mi Item #06753400
MFR #70398995

Mfr description
13-945-1 FERROUS SPI AMERICAN STANDARD &
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.07/each

Specifications

Dimensions

  • Maximum Size Wire
    #0
  • Minimum Size Wire
    #36

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)