Motion
70399035
13-947-7 CHROME CENTER GAGE
MI ITEM #06753401
MFR #70399035
Price$33.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13-947-7 CHROME CENTER GAGE
MI ITEM #06753401
MFR #70399035

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.78/each

Specifications

Dimensions

  • Graduation
    1/32, 1/24, 1/20, 1/14 in

Details

  • Degrees
    60.00
  • Finish Coating
    Chrome
  • Material
    Steel
  • Type
    Center Gage

Overview

Mfr description
13-947-7 CHROME CENTER GAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought