Motion
91098921
36" Long, 0.5, 1mm Graduation, Rigid Steel Rule Metric Graduation Style, 1-1/4" Wide, Black, Black Chrome Finish
Mi Item #06753404
MFR #91098921
Price$86.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" Long, 0.5, 1mm Graduation, Rigid Steel Rule Metric Graduation Style, 1-1/4" Wide, Black, Black Chrome Finish
Mi Item #06753404
MFR #91098921

Mfr description
13-952-7 METRIC SPI 900MM RIGID STL RULE
  • Rigid rules are designed to record or transfer measurements of a flat surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.05/each

Specifications

Dimensions

  • Length
    36 in
  • Width
    1-1/4 in

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Flexible Or Rigid
    Rigid
  • Graduation Style
    Metric
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)