Motion
91098996
36" Long, 1/64, 1/32" and 0.5, 1mm Graduation, Flexible Steel Rule English/Metric Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
Mi Item #06753407
MFR #91098996
Price$83.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" Long, 1/64, 1/32" and 0.5, 1mm Graduation, Flexible Steel Rule English/Metric Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
Mi Item #06753407
MFR #91098996

Mfr description
13-956-8 36" E-M SPI FLEXIBLE STEEL RULE
  • Flexible rules are designed to measure curves or round surfaces. Thinner rules are typically more flexible.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.28/each

Specifications

Dimensions

  • Graduation
    1/64 in, 1/32 in
  • Length
    36 in
  • Width
    3/4 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Flexible Or Rigid
    Flexible
  • Graduation Style
    English/Metric
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)