Motion
91099002
36" Long, 0.5, 1mm Graduation, Flexible Steel Rule Metric Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #06753408
MFR #91099002
Price$83.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" Long, 0.5, 1mm Graduation, Flexible Steel Rule Metric Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #06753408
MFR #91099002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.28/each

Specifications

Dimensions

  • Length
    36 in
  • Width
    3/4 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Flexible Or Rigid
    Flexible
  • Graduation Style
    Metric
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right

Overview

Mfr description
13-957-6 METRIC 900MM SPI FLEXIBLE
  • Flexible rules are designed to measure curves or round surfaces. Thinner rules are typically more flexible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought