Motion
91099242
72" Long, 1/100 & 1/50 Graduations, Flexible Steel Rule 12R Graduation Style, 1" Wide, Silver, Polished Finish
Mi Item #06753415
MFR #91099242
Price$291.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72" Long, 1/100 & 1/50 Graduations, Flexible Steel Rule 12R Graduation Style, 1" Wide, Silver, Polished Finish
Mi Item #06753415
MFR #91099242

Mfr description
13-966-7 12R 72" SPI FLEXIBLE STEEL RULE
  • Flexible rules are designed to measure curves or round surfaces. Thinner rules are typically more flexible.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$291.40/each

Specifications

Dimensions

  • Graduation
    1/100 in, 1/50 in
  • Length
    72 in
  • Width
    1 in

Details

  • Color
    Silver
  • Finish Coating
    Polished
  • Flexible Or Rigid
    Flexible
  • Graduation Style
    12R
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)