Motion
85720266
6 Inch Long x 3/4 Wide Blade, 118° Bevel Angle, Steel Ruler Drill Point Gage;1/8 Inch Ruler Graduation, Removable Ruler Hook
MI ITEM #06753416
MFR #85720266
Price$66.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Inch Long x 3/4 Wide Blade, 118° Bevel Angle, Steel Ruler Drill Point Gage;1/8 Inch Ruler Graduation, Removable Ruler Hook
MI ITEM #06753416
MFR #85720266

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.72/each

Specifications

Dimensions

  • Bevel Angle
    118 °
  • Ruler Length
    6 in
  • Ruler Width
    3/4 in

Details

  • Head Material
    Steel
  • Includes Ruler
    Yes
  • Removable Ruler Hook
    Yes
  • Ruler Graduation
    1/64 in, 1/32 in, 1/16 in, 1/8 in

Overview

Mfr description
13-967-5 WITH 6" RULE SPI DRILL POINT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought