Motion
85720274
118° Bevel Angle Steel Drill Point Gage;1/32 Inch Bevel Graduation, Use with Steel Rules 3/4 Inch Wide, 0.04 Inch Thick
MI ITEM #06753417
MFR #85720274
Price$25.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
118° Bevel Angle Steel Drill Point Gage;1/32 Inch Bevel Graduation, Use with Steel Rules 3/4 Inch Wide, 0.04 Inch Thick
MI ITEM #06753417
MFR #85720274

Mfr description
13-968-3 SLIDING HEAD FOR SPI DRILL
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.59/each

Specifications

Dimensions

  • Bevel Angle
    118 °

Details

  • Bevel Graduation
    1/32 in
  • For Use With
    Steel Rules 3/4" Wide by 0.040" Thick
  • Head Material
    Steel
  • Includes Ruler
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)