Motion
67698605
6" Long, 1/64, 1/32" Graduation, Rigid Spring Steel Rule 10R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #06753418
MFR #67698605
Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long, 1/64, 1/32" Graduation, Rigid Spring Steel Rule 10R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #06753418
MFR #67698605

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.38/each

Specifications

Dimensions

  • Graduation
    1/64 in, 1/32 in
  • Length
    6 in
  • Width
    3/4 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Flexible Or Rigid
    Rigid
  • Graduation Style
    10R
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Spring Steel
  • Reading Orientation
    Left to Right

Overview

Mfr description
13-977-4 10R DECIMAL EQUIV SPI 6" RULE
  • Rigid rules are designed to record or transfer measurements of a flat surface.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought