Motion
08524035
Inspection Label Legend: Calibration Void If Seal Damaged, English, 3/4 x 3/4", Red, White, Pressure Sensitive Vinyl
Mi Item #06753421
MFR #08524035
Price$45.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Label Legend: Calibration Void If Seal Damaged, English, 3/4 x 3/4", Red, White, Pressure Sensitive Vinyl
Mi Item #06753421
MFR #08524035

Mfr description
14-001-2 CALIB VOID IF DAM200PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.18/each

Specifications

Dimensions

  • Height
    3/4 in
  • Length
    3/4 in

Details

  • Adhesive Type
    Pressure Sensitive Adhesive
  • Color
    Red, White
  • Label Coating
    No Coating
  • Language
    English
  • Legend
    Calibration Void If Seal Damaged
  • Material Type
    Pressure Sensitive Vinyl
  • Message Type
    Inspection
  • Package Type
    Pak200
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)