Motion
08524399
Calibration Label Legend: Calibration, English, 1-3/4 x 5/8", Blue, White, Pressure Sensitive Vinyl
Mi Item #06753429
MFR #08524399
Price$78.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Label Legend: Calibration, English, 1-3/4 x 5/8", Blue, White, Pressure Sensitive Vinyl
Mi Item #06753429
MFR #08524399

Mfr description
14-012-9 CLR CVR BLUE/WHT 144PK MINI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.36/each

Specifications

Dimensions

  • Height
    5/8 in
  • Length
    1-3/4 in

Details

  • Adhesive Type
    Pressure Sensitive Adhesive
  • Color
    Blue, White
  • Label Coating
    No Coating
  • Language
    English
  • Legend
    Calibration
  • Material Type
    Pressure Sensitive Vinyl
  • Message Type
    Calibration
  • Package Type
    Pak144
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)