Motion
76416569
28 Leaf, 0.5 to 6mm Pitch Range, 4 to 56 TPI Range, Stainless Steel Screw Pitch Gage 60° Thread Angle
MI ITEM #06753434
MFR #76416569
Price$49.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 Leaf, 0.5 to 6mm Pitch Range, 4 to 56 TPI Range, Stainless Steel Screw Pitch Gage 60° Thread Angle
MI ITEM #06753434
MFR #76416569

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.41/each

Specifications

Dimensions

  • Pitch
    0.50 mm, 0.75 mm, 1.00 mm, 1.25 mm, 1.50 mm, 1.75 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.00 mm, 6.00 mm
  • Threads Per Inch
    4, 6, 8, 10, 11, 11-1/2, 12, 13, 16, 20, 28, 32, 40, 56

Details

  • Material
    Stainless Steel
  • Number of Leaves
    28
  • Pitch Range
    0.50-6.00 mm
  • Thread Angle
    60.00°
  • Threads Per Inch Range
    4 - 56

Overview

Mfr description
14-032-7 28 BLADE ENG. METRIC SPI SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought