1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
67698613
Steel Acme Thread Screw Checker 10 Thread per Inch, 29° (Included Angle) Thread Angle
Mi Item #
06753435
MFR #
67698613
Price
$64.86
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 67698613
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
67698613
Steel Acme Thread Screw Checker 10 Thread per Inch, 29° (Included Angle) Thread Angle
Mi Item #
06753435
MFR #
67698613
Mfr description
14-033-5 29 DEGREE ANGLE SPI ACME SCREW
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$64
.86
/each
Add to Cart
Specifications
Details
Material
Steel
Maximum Threads per Inch
10
Minimum Threads per Inch
1 in
Thread Angle
29°
Thread Type
Acme
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items