Motion
01221050
30 Leaf, 6 to 60 TPI Range, Steel Screw Pitch Gage 60° Thread Angle
Mi Item #06753436
MFR #01221050
Price$60.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 Leaf, 6 to 60 TPI Range, Steel Screw Pitch Gage 60° Thread Angle
Mi Item #06753436
MFR #01221050

Mfr description
14-037-6 6-60 TPI 30 LEAF SPI SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.36/each

Specifications

Dimensions

  • Threads Per Inch
    6, 7, 8, 9, 10, 11, 11-1/2, 12, 13, 14, 15, 16, 18, 20, 22, 24, 26, 27, 28, 30, 32, 34, 36, 38, 40, 42, 48, 50, 56, 60

Details

  • Material
    Steel
  • Number of Leaves
    30
  • Thread Angle
    60.00°
  • Threads Per Inch Range
    6 - 60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)