Motion
93732642
14-041-8 14-1/2 DEG. PA SPI GEAR TOOTH GAGE
MI ITEM #06753437
MFR #93732642
List Price$221.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14-041-8 14-1/2 DEG. PA SPI GEAR TOOTH GAGE
MI ITEM #06753437
MFR #93732642

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$221.91/each for your price

Overview

Mfr description
14-041-8 14-1/2 DEG. PA SPI GEAR TOOTH

Specifications

  • Leaf Length
    2 in /50.80 mm
  • Material
    Stainless Steel
  • Number of Leaves
    14
  • Pitch
    6.00, 7.00, 8.00, 9.00, 10.00, 11.00, 12.00, 14.00, 16.00, 18.00, 20.00, 22.00, 24.00, 26.00, 28.00, 30.00, 32.00, 36.00, 40.00, 48.00, 64.00, 80.00 mm
  • Pitch Range
    6-80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text