Motion
71203798
Inspection Label Legend: Passed Inspection, English, 2 x 1/2", Green, White, Pressure Sensitive Vinyl
Mi Item #06753456
MFR #71203798
Price$35.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Label Legend: Passed Inspection, English, 2 x 1/2", Green, White, Pressure Sensitive Vinyl
Mi Item #06753456
MFR #71203798

Mfr description
14-102-8 PASS INSPECTION 160/PK ADHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.64/each

Specifications

Dimensions

  • Height
    1/2 in
  • Length
    2 in

Details

  • Adhesive Type
    Pressure Sensitive Adhesive
  • Color
    Green, White
  • Label Coating
    No Coating
  • Language
    English
  • Legend
    Passed Inspection
  • Material Type
    Pressure Sensitive Vinyl
  • Message Type
    Inspection
  • Package Type
    Pak160
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)