Motion
71203814
Inspection Label Legend: Out Of Calibration Do Not Use, English, 2 x 1/2", White, Red, Pressure Sensitive Vinyl
MI ITEM #06753458
MFR #71203814
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Label Legend: Out Of Calibration Do Not Use, English, 2 x 1/2", White, Red, Pressure Sensitive Vinyl
MI ITEM #06753458
MFR #71203814

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.36/each

Specifications

Dimensions

  • Height
    1/2 in
  • Length
    2 in

Details

  • Adhesive Type
    Pressure Sensitive Adhesive
  • Color
    White, Red
  • Label Coating
    No Coating
  • Language
    English
  • Legend
    Out Of Calibration Do Not Use
  • Material Type
    Pressure Sensitive Vinyl
  • Message Type
    Inspection
  • Package Type
    Pak160
  • PSC Code
    9905

Overview

Mfr description
14-104-4 OUT OF CALIBR 160/PK ADHES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought