Motion
71203822
Inspection Label Legend: Shelf Life, English, 2 x 1/2", Black, White, Pressure Sensitive Vinyl
Mi Item #06753459
MFR #71203822
Price$35.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Label Legend: Shelf Life, English, 2 x 1/2", Black, White, Pressure Sensitive Vinyl
Mi Item #06753459
MFR #71203822

Mfr description
14-105-1 SHELF LIFE 160/PK ADHES QUAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.10/each

Specifications

Dimensions

  • Height
    1/2 in
  • Length
    2 in

Details

  • Adhesive Type
    Pressure Sensitive Adhesive
  • Color
    Black, White
  • Label Coating
    No Coating
  • Language
    English
  • Legend
    Shelf Life
  • Material Type
    Pressure Sensitive Vinyl
  • Message Type
    Inspection
  • Package Type
    Pak160
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)