Motion
71203855
Inspection Label Legend: Rejected, English, 2 x 1/2", Red, White, Pressure Sensitive Vinyl
Mi Item #06753462
MFR #71203855
Price$36.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Label Legend: Rejected, English, 2 x 1/2", Red, White, Pressure Sensitive Vinyl
Mi Item #06753462
MFR #71203855

Mfr description
14-108-5 REJECTED 160/PK ADHES QUAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.51/each

Specifications

Dimensions

  • Height
    1/2 in
  • Length
    2 in

Details

  • Adhesive Type
    Pressure Sensitive Adhesive
  • Color
    Red, White
  • Label Coating
    No Coating
  • Language
    English
  • Legend
    Rejected
  • Material Type
    Pressure Sensitive Vinyl
  • Message Type
    Inspection
  • Package Type
    Pak160
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)